Zoro Homepage

Combustible Gas Detector

  • Mfr # 906-00000-09

  • Zoro # G7542412


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Features
Field Calibration, Intrinsically Safe Design (Certified), Push Button Operation
Overall Width
3 1/2 in
Overall Height
10 in
Standards
ATEX Certified, UL Listed
Accuracy
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-00000-09
Zoro #
G7542412
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Overall Height
10 in
Depth
1 5/8 in
Height
10 in
Manufacturers Warranty Length
2 yr
Width
3 1/2 in
Overall Depth
1 5/8 in
Battery Size
C
Probe Length
16 in
Manufacturer Warranty Length
2 yr

Details

Item
Combustible Gas Detector
Features
Field Calibration, Intrinsically Safe Design (Certified), Push Button Operation
Standards
ATEX Certified, UL Listed
Accuracy
+/-10%
Detects
Methane, Propane, Butane and More
Includes
Battery Charger, Soft Carrying Case, T10 Allen Wrench
Measuring Range
50 ppm to 100% LEL Methane, Propane
Indicator
Audible, Direct Read Display, Visual
Battery
(3) C Alkaline Rechargeable
Green Environmental Attribute
Product is Rechargeable
Battery Chemistry
Alkaline
Batteries Included
Yes
Alert Type
Digital Display
Maximum Operating Temperature
104 Degrees F
Number of Batteries Required
3
Minimum Operating Temperature
-4 Degrees F
Digital Display Screen Type
LCD with Backlight
Battery Run Time
50 hr
PPM Detection Range
0 to 990 ppm
Gases Detected
Methane, Propane

Description

Combustible Gas Detector, Features Field Calibration, Intrinsically Safe Design (Certified), Push Button Operation, Gases Detected Methane, Propane, Includes Battery Charger, Soft Carrying Case, T10 Allen Wrench, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature -4 Degrees F, PPM Detection Range 0 to 990 ppm, Probe Length 16 in, Overall Height 10 in, Manufacturer Warranty Length 2 yr, Digital Display Screen Type LCD with Backlight, Standards ATEX Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.