Zoro Homepage

Confined Space Probe, 10in L, Trak-it IIIa

  • Mfr # 883-00038

  • Zoro # G9619741


product price: $55.29
/ea

Key Features

For Use With
Mfr. No. 920-GRNGR-08
Length
10 ft
Status Indicator
No
Diameter
1 1/2 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883-00038
Zoro #
G9619741
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Diameter
1 1/2 in
Probe Diameter
1.5 in
Probe Length
10 ft

Details

Item
Sampling Probe
For Use With
Mfr. No. 920-GRNGR-08
Status Indicator
No
Industry Type
Healthcare
Power Source
Manual/Non-Powered
Features
Trak-it IIIa
Includes
Hose Assembly
Series
Multi Gas Indicator
For Environment
Confined Spaces
Sub-Brand
Trak-It 3A

Description

Sampling Probe, Product Type Sampling Probe, Power Source Manual/Non-Powered, Includes Hose Assembly, Series Multi Gas Indicator, Sub-Brand Trak-It 3A, Features Trak-it IIIa, For Environment Confined Spaces, For Use With Mfr. No. 920-GRNGR-08, Probe Diameter 1.5 in, Probe Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.