Filter Inlet, 1 in. dia., 3/4 in. L
Mfr # 360-00301
Zoro # G9619775
product price: $16.39
/eaKey Features
For Use With
Mfr. No. 920-GRNGR-08, Mfr. No. P400
Length
3/4 in
Features
P400 Replacement Part
Status Indicator
No
Power Source
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360-00301
Zoro #
G9619775
UPC #
-
Country of Origin
United States
Dimensions
Length
3/4 in
Diameter
1 in
Outside Diameter
1 in
Overall Depth
0.75 in
Details
Item
Filter Inlet
For Use With
Mfr. No. 920-GRNGR-08, Mfr. No. P400
Features
P400 Replacement Part
Status Indicator
No
Power Source
No
Industry Type
Healthcare
Includes
P400 Replacement Part
Series
Personal Multi Gas Detector, Multi Gas Indicator
Sub-Brand
P400, Trak-It 3A
Description
Filter Inlet, Product Type Filter Inlet, Series Personal Multi Gas Detector, Multi Gas Indicator, Sub-Brand P400, Trak-It 3A, Outside Diameter 1 in, For Use With Mfr. No. 920-GRNGR-08, Mfr. No. P400, Includes P400 Replacement Part, Overall Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.