Zoro Homepage

Gas Regulator, 20psi

  • Mfr # 880-00032

  • Zoro # G6793017


product price: $156.99
/ea
Free Shipping & Returns

Key Features

For Use With
315-080007, 315-080021, 315-080022, 315-180004, 315-180013, 315-180028, 880-00008, 880-00016, 315-080012
Flow Rate
20 psi
Material
Stainless Steel
Industry Type
Healthcare
Valve Type
Constant Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880-00032
Zoro #
G6793017
UPC #
-
Country of Origin
United States

Details

Item
Gas Cylinder Regulator
For Use With
315-080007, 315-080021, 315-080022, 315-180004, 315-180013, 315-180028, 880-00008, 880-00016, 315-080012
Flow Rate
20 psi
Material
Stainless Steel
Industry Type
Healthcare
Valve Type
Constant Flow
Product Type
Gas Regulator
Inlet Pressure - Maximum
20 psi
Flow Type
Constant Flow
For Cylinder Volume
21 L, 221 L
Flow Rate Scale Range
20 psi
Body Material
Stainless Steel

Description

Gas Cylinder Regulator, Product Type Gas Regulator, For Use With 315-080007, 315-080021, 315-080022, 315-180004, 315-180013, 315-180028, 880-00008, 880-00016, 315-080012, For Cylinder Volume 21 L, 221 L, Flow Type Constant Flow, Flow Rate Scale Range 20 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.