Zoro Homepage

Gas Regulator w/Adapter Assy, 0.5Lpm

  • Mfr # 880-00006

  • Zoro # G6747456


product price: $349.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibration Gas Cylinders
Flow Rate
0.5 lpm
Material
Stainless Steel
Industry Type
Healthcare
Valve Type
Constant Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880-00006
Zoro #
G6747456
UPC #
-
Country of Origin
United States

Details

Item
Gas Cylinder Regulator
For Use With
Calibration Gas Cylinders
Flow Rate
0.5 lpm
Material
Stainless Steel
Industry Type
Healthcare
Valve Type
Constant Flow
Product Type
Gas Regulator
Body Material
Stainless Steel
For Cylinder Volume
34 L, 58 L, 103 L, 116 L
Flow Type
Constant Flow
Flow Rate - Maximum
0.5 lpm

Description

Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 34 L, 58 L, 103 L, 116 L, Flow Type Constant Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.