Zoro Homepage
This item is Discontinued.
Sensit Multi Gas Detector Multi-Gas Detector, Audible, Visual, LCD, 12 hr Battery Life 909-00000-C

Multi Gas Detector Multi-Gas Detector, Audible, Visual, LCD, 12 hr Battery Life (Discontinued)

  • Mfr # 909-00000-C
  • Zoro # G6980425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909-00000-C
Zoro #
G6980425
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
11 1/2 in
Overall Height
11.5 in
Overall Depth
2.32 in
Battery Size
C
Overall Width
3 in

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Methane, Oxygen, Propane
Alarm Type
Audible, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
0 Degrees to 120 Degrees F (-17.78 Degrees to 48.9 Degrees C)
Standards
CSA Certified, UL Listed
Sensor Range
0 to 25% O2, 50 ppm to 100% LEL Methane, Propane
Series
Multi Gas Detector
Display Screen Type
LCD
Chemical Formula
CO, H2S, HCN, O2
Features
Date/Time Display, Field Calibration, Internal Pump, Intrinsically Safe Design (Certified), Push Button Operation, Water/Dust Filter
Resolution
0.1% vol
Includes
(3) C Batteries, Extra Sensor Cap, Hard Carrying Case, Wrist Strap
Housing Color
Yellow
Power Source
Battery
Battery Chemistry
Alkaline
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
120 Degrees F
Accuracy
+/-0.2% or 10%
Display Type
Digital
Maintainability
Maintainable
Communication Protocol
Infrared
Number of Gases Detected
1
Mount Type
Wrist Strap
Data Logger
Yes
Measurement Range
0 to 25%
Includes Probe
No
Replaceable Battery
Yes
Includes Batteries
Yes
Sub-Brand
Gold

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Combustible Gas, Methane, Oxygen, Propane, Communication Protocol Infrared, Series Multi Gas Detector, Sub-Brand Gold, Battery Size C, Accuracy +/-0.2 Percent or 10 Percent, Alarm Setting Adjustable, Battery Life 12 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.