Multi Gas Detector Multi-Gas Detector, Audible, Visual, LCD, 12 hr Battery Life (Discontinued)
- Mfr # 910-00100-H
- Zoro # G6646665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-00100-H
Zoro #
G6646665
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
11 1/2 in
Overall Depth
2.32 in
Overall Height
11.5 in
Overall Width
3 in
Battery Size
C
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Methane, Oxygen, Propane, Communication Protocol Infrared, Series Multi Gas Detector, Sub-Brand Gold 100, Battery Size C, Accuracy +/-0.2 Percent or 10 Percent, +/-2 ppm or 5 Percent, +/-5 ppm or 5 Percent, Alarm Setting Adjustable, Battery Life 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.