Zoro Homepage

O2, Audible and Visual, 2 yr Battery Life

  • Mfr # O2

  • Zoro # G9619897


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Gas Type
O2
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Alarm Setting
Adjustable
Detects
Oxygen
Standards
UL 913
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O2
Zoro #
G9619897
UPC #
-
Country of Origin
United States

Dimensions

Height
3 13/16 in
Width
2 5/16 in
Depth
7/8 in
Battery Size
1/2 AA
Manufacturer Warranty Length
2 yr
Overall Height
3.81 in
Overall Width
2.31 in
Overall Depth
0.8 in

Details

Item
P100 Personal Monitor
Gas Type
O2
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Alarm Setting
Adjustable
Detects
Oxygen
Standards
UL 913
Features
Alarm Event Memory, Audible Alarm, Intrinsically Safe Design (Certified), One Button Operation
Sensor Range
0 to 25%
Housing Color
Black
Display
LCD
Alarm Type
Audible and Visual
Battery Life
2 yr
Resolution
0.1%
Interchangeable Sensors
No
Battery Type
Lithium
Includes
Belt Clip
Series
Personal Single Gas Monitor
Number of Gases Detected
1
Power Source
Battery
Operating Temperature - Maximum
104 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
Infrared
Operating Humidity - Minimum
15 %
Operating Humidity - Maximum
90 %
Replaceable Battery
No
Sensor Life
2 yr (O2)
Alert Type
Vibration
IP Rating
IP65
Chemical Formula
O2
Battery Chemistry
Lithium
Maintainability
Maintainable
Temperature Code
T4
Includes Probe
No
Operating Temperature - Minimum
-4 Degrees F

Description

P100 Personal Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LED, Includes Probe No, Housing Color Black, Gas Detected Oxygen, Communication Protocol Infrared, Series Personal Single Gas Monitor, Sub-Brand P100, Battery Size 1/2 AA, Operating Humidity - Maximum 90 Percent, Operating Humidity - Minimum 15 Percent, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.