This item is Discontinued.

Sensit Personal Multi Gas Monitor Personal Monitor, 4 Gas, IP65, Audible, Visual, LCD with Backlight 923-GRNGR-40

Personal Multi Gas Monitor Personal Monitor, 4 Gas, IP65, Audible, Visual, LCD with Backlight (Discontinued)

  • Mfr # 923-GRNGR-40
  • Zoro # G9619854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
923-GRNGR-40
Zoro #
G9619854
UPC #
-
Country of Origin
United States

Dimensions

Height
5 1/4 in
Width
3 1/4 in
Overall Height
5.2 in
Overall Width
3.2 in
Manufacturer Warranty Length
2 yr
Overall Depth
1.7 in
Battery Size
AA

Details

Item
Personal Monitor, 4 Gas
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Visual
Alarm Setting
Adjustable
Battery Life
1 day
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Standards
UL Listed
Sensor Range
0 to 100 ppm H2S, 0 to 2000 ppm CO, 0 to 25% O2, 50 ppm to 100% LEL Methane, Propane
IP Rating
IP65
Series
Personal Multi Gas Monitor
Display Screen Type
LCD with Backlight
Chemical Formula
CO, H2S, O2
Resolution
Oxygen 0.1% vol
Housing Color
Black
Features
3 Tone Audible Alarm, Dust Pre-Filter, Intrinsically Safe Design (Certified)
Includes
Alkaline Batteries, Belt Clip, Calibration Adapter, Dust Pre-Filter
Green Environmental Attribute
Product is Rechargeable
Power Source
Battery
Sub-Brand
P400
Communication Protocol
Infrared
Operating Temperature - Minimum
-4 Degrees F
Replaceable Battery
Yes
Operating Humidity - Minimum
15 %
Operating Temperature - Maximum
122 Degrees F
Accuracy
+/-10%, +/-2 ppm or 10%, +/-2% or 10%, +/-5 ppm or 10%
Display Type
Digital
Operating Humidity - Maximum
90 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Batteries
Yes
Battery Chemistry
Alkaline
Maintainability
Maintainable
Alert Type
Vibration
Temperature Code
T4
Number of Gases Detected
3
Sensor Life
2 yr (CO, H2S, O2, HCN)
Includes Probe
No

Description

Personal Monitor, 4 Gas, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Infrared, Series Personal Multi Gas Monitor, Sub-Brand P400, Battery Size AA, Operating Humidity - Maximum 90 Percent, Operating Humidity - Minimum 15 Percent, Temperature Code T4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.