This item is Discontinued.

Sensit Personal Multi Gas Monitor Personal Monitor, 5 Gas, IP65, Audible, Visual, LCD with Backlight 923-GRNGR-53

This item is Discontinued.

Sensit

Personal Multi Gas Monitor Personal Monitor, 5 Gas, IP65, Audible, Visual, LCD with Backlight (Discontinued)

Mfr # 923-GRNGR-53
Zoro # G9619845
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
923-GRNGR-53
Zoro #
G9619845
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/4 in
Height
5 1/4 in
Overall Width
3.2 in
Overall Height
5.2 in
Manufacturer Warranty Length
2 yr
Battery Size
AA
Overall Depth
1.7 in

Details

Item
Personal Monitor, 5 Gas
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Cyanide, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Visual
Alarm Setting
Adjustable
Battery Life
1 day
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Standards
UL Listed
Sensor Range
0 to 100 ppm H2S, 0 to 2000 ppm CO, 0 to 25% O2, 0 to 30ppm HCN, 50 ppm to 100% LEL Methane, Propane
IP Rating
IP65
Series
Personal Multi Gas Monitor
Display Screen Type
LCD with Backlight
Chemical Formula
CO, H2S, HCN, NO2, O2, SO2
Housing Color
Black
Includes
Alkaline Batteries, Belt Clip, Calibration Adapter, Dust Pre-Filter
Features
3 Tone Audible Alarm, Dust Pre-Filter, Intrinsically Safe Design (Certified)
Industry Type
Healthcare
Resolution
Oxygen 0.1% vol
Power Source
Battery
Sub-Brand
P400
Operating Humidity - Minimum
15 %
Includes Batteries
Yes
Communication Protocol
Infrared
Measurement Range
50 ppm to 100% LEL Methane
Number of Gases Detected
4
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
122 Degrees F
Sensor Life
2 yr (CO, H2S, O2)
Alert Type
Vibration
Temperature Code
T4
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Probe
No
Accuracy
+/-1 ppm of 10%, +/-10%, +/-2 ppm or 10%, +/-2% or 10%, +/-5 ppm or 10%
Maintainability
Maintainable
Operating Humidity - Maximum
90 %
Replaceable Battery
Yes
Battery Chemistry
Alkaline
Product Type
Multi-Gas Detector

Description

Personal Monitor, 5 Gas, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Cyanide, Hydrogen Sulfide, Oxygen, Communication Protocol Infrared, Series Personal Multi Gas Monitor, Sub-Brand P400, Battery Size AA, Operating Humidity - Maximum 90 Percent, Operating Humidity - Minimum 15 Percent, Temperature Code T4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.