Pigtail, 2-3/4inL, Trak-ItIIIa Calibration
Mfr # 874-00003
Zoro # G3466611
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Series
Multi Gas Indicator
Diameter
1/2 in
Power Source
Manual/Non-Powered
Status Indicator
No
Features
Trak-It IIIa Calibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
874-00003
Zoro #
G3466611
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/2 in
Overall Length
2.75 in
Outside Diameter
0.5 in
Details
Item
Pigtail
Series
Multi Gas Indicator
Power Source
Manual/Non-Powered
Status Indicator
No
Features
Trak-It IIIa Calibration
For Use With
Mfr. No. 920-GRNGR-08
Industry Type
Healthcare
Sub-Brand
Trak-It 3A
Product Type
Pigtail
Description
Pigtail, Product Type Pigtail, Series Multi Gas Indicator, Sub-Brand Trak-It 3A, Features Trak-It IIIa Calibration, Outside Diameter 0.5 in, For Use With Mfr. No. 920-GRNGR-08, Overall Length 2.75 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.