Zoro Homepage

Replacement Sensor, Methane, 0-100 Pct LEL

  • Mfr # 375-2611-01

  • Zoro # G7000691


product price: $72.39
/ea

Key Features

Detects
Methane
Sensor Range
0 to 100% LEL
Resolution
10 ppm
Temp. Range
-20 Degrees to 40 Degrees C, -4 Degrees to 104 Degrees F
For Use With
Mfr. No. 906-00000-08, 906-00000-09, 907-GRNGR-01, 907-GRNGR-07, 909-00000-A, 909-00000-B, 909-00000-C, 909-00000-D, 909-00000-E, 909-00000-F, 909-00000-G, 909-00000-H, 909-00000-J, 910-00100-A, 910-00100-B, 910-00100-C, 910-00100-D, 910-00100-E, 910-00100-F, 910-00100-G, 910-00100-H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-2611-01
Zoro #
G7000691
UPC #
-
Country of Origin
United States

Details

Item
Replacement Sensor
Detects
Methane
Sensor Range
0 to 100% LEL
Resolution
10 ppm
Temp. Range
-20 Degrees to 40 Degrees C, -4 Degrees to 104 Degrees F
For Use With
Mfr. No. 906-00000-08, 906-00000-09, 907-GRNGR-01, 907-GRNGR-07, 909-00000-A, 909-00000-B, 909-00000-C, 909-00000-D, 909-00000-E, 909-00000-F, 909-00000-G, 909-00000-H, 909-00000-J, 910-00100-A, 910-00100-B, 910-00100-C, 910-00100-D, 910-00100-E, 910-00100-F, 910-00100-G, 910-00100-H
Chemical Formula
Combustibles
Industry Type
Healthcare
T90 Response Time
3 sec
Features
Low Power Consumption, Quick Response Time
Gas Detected
Methane
For Detector Type
Portable
Compatible Detector Model/Series
GOLD, GOLD 100, HXG-2d, HXG-3, HXG-3P
Sensor Type
Metal Oxide
Measurement Range
0 to 100% LEL
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Sensor Life
2 yr
Series
Multi Gas Detector, Combustible Gas Detector
Compatible Detector Manufacturer Part Number
906-00000-08, 906-00000-09, 907-GRNGR-01, 907-GRNGR-07, 909-00000-A, 909-00000-B, 909-00000-C, 909-00000-D, 909-00000-E, 909-00000-F, 909-00000-G, 909-00000-H, 909-00000-J, 910-00100-A, 910-00100-B, 910-00100-C, 910-00100-D, 910-00100-E, 910-00100-F, 910-00100-G, 910-00100-H

Description

Replacement Sensor, Gas Detected Methane, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series GOLD, GOLD 100, HXG-2d, HXG-3, HXG-3P, Sensor Type Metal Oxide, For Detector Type Portable, T90 Response Time 3 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.