Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cap, 1-1/8 x 1-3/8 in.

  • Mfr # 870-00019

  • Zoro # G6701231


product price: $76.69
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
Length
1 3/8 in
Diameter
1 1/8 in
Includes
O Ring
Outside Diameter
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870-00019
Zoro #
G6701231
UPC #
-
Country of Origin
United States

Dimensions

Length
1 3/8 in
Diameter
1 1/8 in
Outside Diameter
1.13 in
Overall Depth
1.38 in

Details

Item
Sensor Cap
For Use With
Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
Includes
O Ring
Sub-Brand
GOLD 100, GOLD, HXG-3P
Series
Multi Gas Detector, Combustible Gas Detector

Description

Sensor Cap, Product Type Sensor Cap, Series Multi Gas Detector, Combustible Gas Detector, Sub-Brand GOLD 100, GOLD, HXG-3P, Outside Diameter 1.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.