Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cap w/Filter Disc, 1-1/16x1-3/16

  • Mfr # 882-00036

  • Zoro # G6546425


product price: $24.59
/ea

Key Features

For Use With
Mfr. No. 906-00000-08, Mfr. No. 906-00000-09
Length
1 3/16 in
Diameter
1 1/16 in
Includes
Filter Disc
Sub-Brand
HXG-2d
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
882-00036
Zoro #
G6546425
UPC #
-
Country of Origin
United States

Dimensions

Length
1 3/16 in
Diameter
1 1/16 in
Outside Diameter
1.06 in
Overall Depth
1.19 in

Details

Item
Sensor Cap
For Use With
Mfr. No. 906-00000-08, Mfr. No. 906-00000-09
Includes
Filter Disc
Sub-Brand
HXG-2d
Series
Combustible Gas Leak Detector

Description

Sensor Cap, Product Type Sensor Cap, Series Combustible Gas Leak Detector, Sub-Brand HXG-2d, Outside Diameter 1.06 in, For Use With Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Includes Filter Disc, Overall Depth 1.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.