Zoro Homepage

Sensor Retainer Filter, 3/4 x 1/16 in.

  • Mfr # 360-00203

  • Zoro # G2674010


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Series
Combustible Gas Leak Detector
For Use With
Mfr. No. 882-00036
Diameter
3/4 in
Outside Diameter
0.75 in
Sub-Brand
HXG-2d
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360-00203
Zoro #
G2674010
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4 in
Outside Diameter
0.75 in
Overall Depth
0.06 in
Overall Length
1/16 in

Details

Item
Sensor Retainer Filter
Series
Combustible Gas Leak Detector
For Use With
Mfr. No. 882-00036
Sub-Brand
HXG-2d

Description

Sensor Retainer Filter, Product Type Sensor Filter, Series Combustible Gas Leak Detector, Sub-Brand HXG-2d, Outside Diameter 0.75 in, For Use With Mfr. No. 882-00036, Overall Depth 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.