Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

As Seen On TV Automatic Battery Powered LED Night Light w/Sensor

  • Mfr # SBL-MC6B

  • Zoro # G216042198


product price: $12.99
/ea
Sold in multiples of 4 for $51.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBL-MC6B
Zoro #
G216042198
UPC #
850014381431
Country of Origin
China

Description

Automatic or Manual: Automatic *Brand Name: Sensor Brite *Color: White *Design: *Light Source: LED *Motion Sensing: Yes *Number in Package: 2 *Packaging Type: Carded *Power Source: Battery Powered *Product Type: Night Light w/Sensor *UL Listed: *Batteri Height: 2.4 in. *Depth: 0.7 in. *LED Type: COB *Color Temperature: 5500 kelvin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.