Zoro Homepage

Black Battery Powered LED Motion Sensor Light

  • Mfr # SBTAL-MC4

  • Zoro # G115500157


product price: $35.45
/ea

Key Features

Width
4.95 in
Height
18.35 in
Length
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBTAL-MC4
Zoro #
G115500157
UPC #
735541286230
Country of Origin
China

Dimensions

Width
4.95 in
Height
18.35 in
Length
2.85 in

Description

Battery Size: 1500 mAh *Brand Name: Sensor Brite *Color: Black *Length: *Lumens: *Mounting Method: Self Adhesive *Number in Package: 1 *Number of Batteries Required: *Packaging Type: Boxed *Product Type: Motion Sensor Light *Sub Brand: *UL Listed: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.