Zoro Homepage

SlimBeam+ Motion Activated or Manual Under Cabinet Light

  • Mfr # SBUND-CD4

  • Zoro # G115500065


product price: $26.39
/ea

Key Features

Nominal Length
2.4 in
Nominal Width
8.3 in
Nominal Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBUND-CD4
Zoro #
G115500065
UPC #
850014381226
Country of Origin
China

Dimensions

Nominal Length
2.4 in
Nominal Width
8.3 in
Nominal Height
12 in

Description

Height: 1.5 *Length: 9.25 *Material: *Number in Package: 1 *Product Type: Under Cabinet Light *Sub Brand: SlimBeam+ *Brand Name: Sensor Brite *Theme: Motion Activated or Manual *Width: 0.75 *Color: White Lighting Technology: LED *Actual Color Temperature: 6000 K *Lumen: 600 lum. *Indoor or Outdoor: Indoor *Average Life: 50000 hr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.