Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UpDown Light As Seen on TV Wireless Motion Activated LED Light

  • Mfr # SBUD-CD6

  • Zoro # G416251017


product price: $13.19
/ea
Sold in multiples of 4 for $52.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBUD-CD6
Zoro #
G416251017
UPC #
850014381059
Country of Origin
China

Description

Height: 4 *Length: 3.3 *Material: *Number in Package: 1 *Product Type: Wireless Motion Activated LED Light *Sub Brand: UpDown Light *Brand Name: Sensor Brite *Theme: As Seen on TV *Width: 1.3 *Color: White Color Temperature: 5000 K *Average Life: 50000 hr. *Lumens: 32 lumen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.