Zoro Homepage

Chlrn Dxd Snsr 0 - 10 ppm, 4 - 20m tpt

  • Mfr # CLD510

  • Zoro # G3030791


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

For Use With
FC72 Flow Cell
Type
Chlorine Dioxide Sensor 0 - 10 ppm
Testing Parameter
Chlorine Dioxide
Cable Length
3.05 m
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD510
Zoro #
G3030791
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3.05 m
Manufacturers Warranty Length
12 mo
Length
208.28 mm
Diameter
25.4 mm
Overall Length
208 1/4 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
25 3/8 mm

Description

Chlorine Dioxide Sensor, Chlorine Dioxide Sensor 0 - 10 ppm, Testing Parameter Chlorine Dioxide, Measurement Range 0 - 10 ppm CLD, Operating Temp. Range 0 Degrees to 45 Degrees C, Body Material PVC, Diameter 25.4 mm, Length 208.28 mm, Cable Length 3.05 m, Connector Tinned Leads (TL), For Use With FC72 Flow Cell, Shelf Life 12 mo, Recommended Use Clean Water Sanitizing, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.