Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chlrne Dxde Sensr 0 - 2 ppm, 4 - 20m tpt

  • Mfr # CLD502

  • Zoro # G3030800


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

For Use With
FC72 Flow Cell
Type
Chlorine Dioxide Sensor 0 - 2 ppm
Testing Parameter
Chlorine Dioxide
Cable Length
3.05 m
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD502
Zoro #
G3030800
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3.05 m
Manufacturers Warranty Length
12 mo
Length
208.28 mm
Diameter
25.4 mm
Overall Length
208 1/4 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
25 3/8 mm

Details

Item
Chlorine Dioxide Sensor
For Use With
FC72 Flow Cell
Type
Chlorine Dioxide Sensor 0 - 2 ppm
Testing Parameter
Chlorine Dioxide
Body Material
PVC
Range
0 - 2 ppm CLD
Tip Shape
Bulb
Recommended Use
Clean Water Sanitizing
Shelf Life
12 mo
Operating Temp. Range
0 Degrees to 45 Degrees C
Connector
Tinned Leads (TL)
Measurement Range
0 - 2 ppm CLD
Material
PVC
Product Type
Chlorine Dioxide Sensor
Operating Pressure - Maximum
14.7 psi
Connection Type
Tinned Leads (TL)
Operating Temperature - Maximum
113 Degrees F
Test Parameters
Chlorine Dioxide
Operating Temperature - Minimum
32 Degrees F

Description

Chlorine Dioxide Sensor, Chlorine Dioxide Sensor 0 - 2 ppm, Testing Parameter Chlorine Dioxide, Measurement Range 0 - 2 ppm CLD, Tip Shape Bulb, Operating Temp. Range 0 Degrees to 45 Degrees C, Body Material PVC, Diameter 25.4 mm, Length 208.28 mm, Cable Length 3.05 m, Connector Tinned Leads (TL), For Use With FC72 Flow Cell, Shelf Life 12 mo, Recommended Use Clean Water Sanitizing, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.