Cmbntn pH Electrde 30 nch Cble BNC
Mfr # S300C
Zoro # G4600565
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Type
pH electrode
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S300C
Zoro #
G4600565
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12mm
Length
300 mm
Cable Length
0.76 m
Manufacturers Warranty Length
12 mo
Overall Length
300 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm
Description
pH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 300 mm, Cable Length 0.76 m, Connector BNC, Amplifier PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Sealed, Recommended Use Laboratory Applications, Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.