Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmbntn pH Electrde BNC Cnnectr 12mm Bdy

  • Mfr # S100C/BNC

  • Zoro # G8195537


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Type
pH electrode
Testing Parameter
pH
Cable Length
0.76 m
Body Material
Epoxy
Range
0-14 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100C/BNC
Zoro #
G8195537
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.76 m
Length
90 mm
Diameter
9.5mm
Manufacturers Warranty Length
12 mo
Overall Length
90 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
9 1/2 mm

Details

Item
pH Electrode
Type
pH electrode
Testing Parameter
pH
Body Material
Epoxy
Range
0-14 pH
Tip Shape
Round
Operating Temp. Range
0 Degrees to 80 Degrees C
Connector
BNC
Reference
Ag/AgCl
pH Range
0 - 14 pH
Recommended Use
Laboratory Applications
Amplifier
PHAMP-1
Shelf Life
12 mo
Junction
Single
Measurement Range
0 - 14 pH
Material
Epoxy
Product Type
pH Electrode
Connection Type
BNC
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
176 Degrees F
Test Parameters
pH

Description

pH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 9.5mm, Length 90 mm, Cable Length 0.76 m, Connector BNC, Amplifier PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Recommended Use Laboratory Applications, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.