Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmbntn pH Electrde Hevy Dty

  • Mfr # S8000CD

  • Zoro # G4635845


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Type
pH electrode
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 100 Degrees C
Body Material
Ryton PPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8000CD
Zoro #
G4635845
UPC #
-
Country of Origin
United States

Dimensions

Diameter
27.43 mm
Length
120.9 mm
Manufacturers Warranty Length
12 mo
Overall Length
120 7/8 mm
Overall Diameter
27 3/8 mm
Manufacturer Warranty Length
1 yr

Details

Type
pH electrode
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 100 Degrees C
Body Material
Ryton PPS
Connector
TNR
Tip Shape
Flat
Reference
Ag/AgCl
For Use With
S8000 Platform & EM800/EM801/EM802pH
Shelf Life
6 mo
Item
pH Electrode
pH Range
0 - 14 pH
Recommended Use
Industrial, Wastewater
Junction
Double
Electrolyte
High Temperature
Amplifier
EM800/EM801
Product Type
pH Electrode
Material
Ryton PPS
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F
Range
0-14 pH
Operating Temperature - Maximum
212 Degrees F
Connection Type
TNR

Description

pH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Diameter 27.43 mm, Length 120.9 mm, Connector TNR, Amplifier EM800/EM801, For Use With S8000 Platform & EM800/EM801/EM802pH, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Industrial, Wastewater, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.