Zoro Homepage

Cmbntn RP Electrde 12 mm DN 13.5 Cp

  • Mfr # S224C-ORP

  • Zoro # G3031257


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Type
ORP Electrode
Testing Parameter
ORP (REDOX)
Body Material
Epoxy
Range
+/-2000 mV or Range of ORP Meter
Tip Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S224C-ORP
Zoro #
G3031257
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
12 mo
Length
150 mm
Diameter
12mm
Overall Length
150 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr

Description

ORP Electrode, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Connector DIN13.5, Amplifier PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Sealed, Recommended Use Laboratory Applications, Industrial, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.