Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmbntn RP Electrde Gld Extended Tp BNC

  • Mfr # S550CD-ORP-Au

  • Zoro # G3031211


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Type
ORP Electrode
Testing Parameter
ORP (REDOX)
Cable Length
0.76 m
Body Material
Epoxy
Range
+/-2000 mV or Range of ORP Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S550CD-ORP-Au
Zoro #
G3031211
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.76 m
Diameter
12mm
Manufacturers Warranty Length
12 mo
Length
150 mm
Overall Length
150 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm

Details

Item
ORP Electrode
Type
ORP Electrode
Testing Parameter
ORP (REDOX)
Body Material
Epoxy
Range
+/-2000 mV or Range of ORP Meter
Tip Shape
Extendable
Operating Temp. Range
0 Degrees to 80 Degrees C
Shelf Life
12 mo
Measurement Range
+/-2000mV or range of ORP meter
Amplifier
PHAMP-1
Reference
Ag/AgCl
Recommended Use
Laboratory Applications, Industrial, Swimming Pools
Connector
BNC
Junction
Double
Material
Epoxy
Product Type
ORP Electrode
Test Parameters
ORP
Connection Type
BNC
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
176 Degrees F

Description

ORP Electrode, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Extendable, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Cable Length 0.76 m, Connector BNC, Amplifier PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Recommended Use Laboratory Applications, Industrial, Swimming Pools, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.