Zoro Homepage

Cndctvty Sensr Stnless Steel 1/2

  • Mfr # CS650-K=1.0 TC=PT1

  • Zoro # G3030721


product price: $429.99
/ea
Free Shipping & Returns

Key Features

For Use With
CON500 Transmitter
Type
Stainless Steel Conductivity Sensor
Testing Parameter
Conductivity
Cable Length
0.15 m
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS650-K=1.0 TC=PT1
Zoro #
G3030721
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.15 m
Diameter
1/2 in
Manufacturers Warranty Length
12 mo
Length
5.6 in
Overall Length
5 5/8 in
Manufacturer Warranty Length
1 yr
Overall Diameter
1/2 in

Details

Item
Conductivity Sensor
For Use With
CON500 Transmitter
Type
Stainless Steel Conductivity Sensor
Testing Parameter
Conductivity
Body Material
Stainless Steel
Range
0-10 uS/cm to 0 - 199 mS/cm or range of meter
Operating Temp. Range
0 Degrees to 100 Degrees C
Recommended Use
Industrial Conductivity Applications
Measurement Range
0-10 uS/cm to 0 - 199 mS/cm or range of meter
Temp. Sensor
PT1
Connector
Tinned Leads (TL)
Max. Pressure
200 psig
Material
Stainless Steel
Product Type
Conductivity Sensor
Test Parameters
Conductivity
Operating Temperature - Maximum
212 Degrees F
Connection Type
Tinned Leads (TL)
Operating Temperature - Minimum
32 Degrees F

Description

Conductivity Sensor, Stainless Steel Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Stainless Steel, Diameter 1/2 in, Length 5.6 in, Cable Length 0.15 m, Connector Tinned Leads (TL), Temp. Sensor PT1, Max. Pressure 200 psig, For Use With CON500 Transmitter, Recommended Use Industrial Conductivity Applications, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.