Dsslved xygen Sensr
Mfr # DO1200/T
Zoro # G3030889
product price: $278.99
/ea
Free Shipping & Returns
Key Features
For Use With
DO500 Transmitter
Type
Dissolved Oxygen Sensor
Testing Parameter
Dissolved Oxygen
Cable Length
30 in
Body Material
Epoxy/Noryl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO1200/T
Zoro #
G3030889
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
30 in
Manufacturers Warranty Length
12 mo
Length
116 mm
Diameter
16.5 mm
Overall Width
5/8 in
Overall Length
4 5/8 in
Manufacturer Warranty Length
1 yr
Details
Item
Dissolved Oxygen Sensor
For Use With
DO500 Transmitter
Type
Dissolved Oxygen Sensor
Testing Parameter
Dissolved Oxygen
Body Material
Epoxy/Noryl
Range
0 - 20 mG/L
Measurement Range
0 - 20 mG/L
Connector
Tinned Leads (TL)
Operating Temp. Range
0 Degrees to 50 Degrees C
Shelf Life
12 mo
Recommended Use
Inline measurements, Laboratory
Product Type
Dissolved Oxygen Sensor
Test Parameters
Dissolved Oxygen
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Description
Dissolved Oxygen Sensor, Dissolved Oxygen Sensor, Testing Parameter Dissolved Oxygen, Measurement Range 0 - 20 mG/L, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Epoxy/Noryl, Diameter 16.5 mm, Length 116 mm, Cable Length 30 in, Connector Tinned Leads (TL), For Use With DO500 Transmitter, Standards Not Applicable, Shelf Life 12 mo, Recommended Use Inline measurements, Laboratory, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.