Dsslved xygen Sensr Mntennce Kt
Mfr # DO1200-KIT/T
Zoro # G3030870
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Type
Maintenance kit for DO1200/T
Testing Parameter
Dissolved Oxygen
Cable Length
30 in
Includes
(1) 10 mL Syringe with Needle, (1) 30 mL Bottle of Filling Solution, (1) Premembraned Cap (PTFE)
Connector
Tinned Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO1200-KIT/T
Zoro #
G3030870
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
30 in
Manufacturers Warranty Length
12 mo
Overall Height
5/8 in
Overall Width
5/8 in
Manufacturer Warranty Length
1 yr
Overall Depth
4 5/8 in
Details
Item
Maintenance Kit for DO1200/T
Type
Maintenance kit for DO1200/T
Testing Parameter
Dissolved Oxygen
Includes
(1) 10 mL Syringe with Needle, (1) 30 mL Bottle of Filling Solution, (1) Premembraned Cap (PTFE)
Connector
Tinned Leads
Electrolyte
High Temperature
Junction
Double
Product Type
Maintenance Kit for DO1200/T
Test Parameters
Dissolved Oxygen
Operating Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
50 Degrees C
Description
DO1200-KIT/T, Maintenance kit for DO1200/T, Testing Parameter Dissolved Oxygen, Cable Length 30 inch, Connector Tinned Leads, Junction Double, Electrolyte High Temperature, Manufacturers Warranty Length 12 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.