Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flt dble jnctn glss cmbntn pH Electrde

  • Mfr # SG360CD-LC

  • Zoro # G3031141


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Type
pH electrode
Testing Parameter
pH
Cable Length
0.76 m
Body Material
Glass
Range
0 - 14 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG360CD-LC
Zoro #
G3031141
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.76 m
Manufacturers Warranty Length
12 mo
Length
150 mm
Diameter
12mm
Overall Length
150 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm

Details

Item
pH Electrode
Type
pH electrode
Testing Parameter
pH
Body Material
Glass
Range
0 - 14 pH
Tip Shape
Flat
Reference
Ag/AgCl
Connector
BNC
pH Range
0 - 14 pH
Shelf Life
6 mo
Operating Temp. Range
0 Degrees to 100 Degrees C
Measurement Range
0 - 14 pH
Amplifier
PHAMP-1
Junction
Double
Recommended Use
Laboratory Applications, Industrial
Material
Glass
Product Type
pH Electrode
Operating Temperature - Maximum
212 Degrees F
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F
Connection Type
BNC

Description

pH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Glass, Diameter 12mm, Length 150 mm, Cable Length 0.76 m, Connector BNC, Amplifier PHAMP-1, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Recommended Use Laboratory Applications, Industrial, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.