Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grphte Cndctvty Sensr

  • Mfr # CS150TC-K=1.0 TC=PT1

  • Zoro # G3030776


product price: $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
CON500 Transmitter
Type
Graphite Conductivity Sensor ATC
Testing Parameter
Conductivity
Cable Length
0.76 m
Body Material
Epoxy/Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS150TC-K=1.0 TC=PT1
Zoro #
G3030776
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.76 m
Diameter
0.48 inch
Manufacturers Warranty Length
12 mo
Length
6 in
Overall Length
6 in
Manufacturer Warranty Length
1 yr
Overall Diameter
1/2 in

Details

Item
Conductivity Sensor
For Use With
CON500 Transmitter
Type
Graphite Conductivity Sensor ATC
Testing Parameter
Conductivity
Body Material
Epoxy/Graphite
Range
0-10 uS/cm to 0 - 199 mS/cm or range of meter
Operating Temp. Range
0 Degrees to 70 Degrees C
Max. Pressure
100 psig
Connector
Tinned Leads (TL)
Temp. Sensor
PT1
Measurement Range
0-10 uS/cm to 0 - 199 mS/cm or range of meter
Recommended Use
Industrial Conductivity Applications
Material
Epoxy, Graphite
Product Type
Conductivity Sensor
Test Parameters
Conductivity
Connection Type
Tinned Leads (TL)
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
32 Degrees F

Description

Conductivity Sensor, Graphite Conductivity Sensor ATC, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter, Operating Temp. Range 0 Degrees to 70 Degrees C, Body Material Epoxy/Graphite, Diameter 0.48 inch, Length 6 in, Cable Length 0.76 m, Connector Tinned Leads (TL), Temp. Sensor PT1, Max. Pressure 100 psig, For Use With CON500 Transmitter, Recommended Use Industrial Conductivity Applications, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.