Zoro Homepage

h20prf Blnd 4 20m trnsmtter Pltfrm RP

  • Mfr # EM803-ORP

  • Zoro # G4598745


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
ORP Transmitter - Blind
Testing Parameter
ORP (REDOX)
Measurement Range
-1000mV to +1000mV
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Ryton PPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM803-ORP
Zoro #
G4598745
UPC #
-
Country of Origin
United States

Dimensions

Diameter
36.83 mm
Length
100.58 mm
Manufacturers Warranty Length
12 mo
Overall Length
4 in
Overall Width
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Type
ORP Transmitter - Blind
Testing Parameter
ORP (REDOX)
Measurement Range
-1000mV to +1000mV
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Ryton PPS
Connector
8 Pin DIN
Temp. Sensor
Takes a P1k Input
Item
ORP Transmitter Blind
Recommended Use
Dirty applications, Industrial, Wastewater
For Use With
S8000 Platform
Product Type
ORP Transmitter Blind
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
176 Degrees F
Test Parameters
ORP
Range
-1000mV to +1000mV

Description

ORP Transmitter Blind, ORP Transmitter - Blind, Testing Parameter ORP (REDOX), Measurement Range -1000mV to +1000mV, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 36.83 mm, Length 100.58 mm, Cable Length Not Applicable, Connector 8 Pin DIN, Temp. Sensor Takes a P1k Input, For Use With S8000 Platform, Standards Not Applicable, Recommended Use Dirty applications, Industrial, Wastewater, Includes Not Applicable, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.