Zoro Homepage

Inline pH Assembly Kit, 0 to 14 pH

  • Mfr # S8300/10/BNC

  • Zoro # G8351131


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Automatic Temperature Compensation
No
Calibration
Periodically
Waterproof
Yes
Range
0 to 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8300/10/BNC
Zoro #
G8351131
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length
10 ft

Details

Item
Inline pH Kit
Automatic Temperature Compensation
No
Calibration
Periodically
Waterproof
Yes
Range
0 to 14
pH Range
0 to 14
Interface
BNC Connector
Operating Temp. Range (C)
0 Degrees to 80 Degrees
Product Type
Inline pH Kit
Test Parameters
pH

Description

Inline pH Kit, pH Range 0 to 14, Cable Length 10 ft, Standards Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.