Inline pH Measuring Assembly Kit
Mfr # S8300/10/TL
Zoro # G8179561
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Includes
3/4 in Flow Cell, Cable Assembly, Inline Adapter, pH Electrode
Automatic Temperature Compensation
No
Calibration
Periodically
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8300/10/TL
Zoro #
G8179561
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Cable Length
10 ft
Details
Item
Multiparameter Meter
Includes
3/4 in Flow Cell, Cable Assembly, Inline Adapter, pH Electrode
Automatic Temperature Compensation
No
Calibration
Periodically
Waterproof
Yes
Range
0 to 14 pH
Operating Temp. Range (C)
0 Degrees to 80 Degrees
pH Range
0 to 14
Interface
Tinned Leads
Test Parameters
pH, Temperature
Description
Multiparameter Meter, pH Range 0 to 14, Waterproof Yes, Automatic Temperature Compensation No, Operating Temp. Range (C) 0 Degrees to 80 Degrees , Calibration Periodically, Interface Tinned Leads, Cable Length 10 ft, Includes 3/4 in Flow Cell, Cable Assembly, Inline Adapter, pH Electrode, Manufacturers Warranty Length 1 yr, Range 0 to 14 pH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.