nty Gn Pre-mplfer
Mfr # PHAMP-1
Zoro # G7991593
product price: $203.99
/ea
Free Shipping & Returns
Key Features
For Use With
Any pH or ORP Electrode Pre-Amplifier
Type
Pre Amplifier
Testing Parameter
pH or ORP (REDOX)
Body Material
Stainless Steel
Recommended Use
All Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHAMP-1
Zoro #
G7991593
UPC #
-
Country of Origin
United States
Dimensions
Length
102.36 mm
Diameter
16.00 mm
Manufacturers Warranty Length
12 mo
Overall Length
102 3/8 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
16 mm
Details
Item
Pre Amplifier
For Use With
Any pH or ORP Electrode Pre-Amplifier
Type
Pre Amplifier
Testing Parameter
pH or ORP (REDOX)
Body Material
Stainless Steel
Recommended Use
All Applications
Shelf Life
12 mo
Operating Temp. Range
0 Degrees to 50 Degrees C
Connector
BNR / BNC
Material
Stainless Steel
Product Type
Pre Amplifier
Operating Temperature - Maximum
122 Degrees F
Connection Type
BNC, BNR
Test Parameters
ORP, pH
Operating Temperature - Minimum
32 Degrees F
Description
Pre Amplifier, Pre Amplifier, Testing Parameter pH or ORP (REDOX), Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Stainless Steel, Diameter 16.00 mm, Length 102.36 mm, Connector BNR / BNC, For Use With Any pH or ORP Electrode Pre-Amplifier, Shelf Life 12 mo, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.