Zoro Homepage

PEEK Toroidal Sensor for use with Sensorex SSRE remote electronics, 10-ft cable, 3/4 NPT

  • Mfr # TSPS3021-1-CC-3-A-1

  • Zoro # G606155682


product price: $959.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSPS3021-1-CC-3-A-1
Zoro #
G606155682
UPC #
-
Country of Origin
United States

Description

The Sensorex TCSP toroidal (inductive) conductivity sensors feature a wide measurement range and dependable toroidal technology over the range 0-2000 ms/cm. Resistant to corrosion, coatings and fouling common to contacting conductivity sensors, the TCSP3020 is designed for a trouble-free and long service life. PEEK (unfilled, polyetheretherketone) is the standard material of construction and has a wide solvent tolerance and temperature stability to 130 degrees C. The TCSP Models features 3/4" MNPT for submersion installation. A PT1000 RTD temperature element is built into the sensor. All TCSP sensor models are available with 10ft or 20ft long 9-conductor cable. Custom lengths are available. Choose from models for use with our EX2000RS, TCSMA, or TCSTX transmitters or for use with our SSRE remote electronics for conversion to MODBUS output.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.