Zoro Homepage

pH Elctrd 1/2 NPT 10ft cbl BNC Rnd Blb

  • Mfr # S265C

  • Zoro # G3030968


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Type
pH electrode
Testing Parameter
pH
Cable Length
30.48 m
Body Material
Ryton PPS
Range
0-14 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S265C
Zoro #
G3030968
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
30.48 m
Manufacturers Warranty Length
12 mo
Length
5.85 in
Diameter
1/2 in
Overall Length
5 7/8 in
Manufacturer Warranty Length
1 yr
Overall Diameter
1/2 in

Details

Item
pH Electrode
Type
pH electrode
Testing Parameter
pH
Body Material
Ryton PPS
Range
0-14 pH
Tip Shape
Round
Junction
Single
Measurement Range
0 - 14 pH
pH Range
0 - 14 pH
Amplifier
PHAMP-1
Recommended Use
Industrial, Swimming Pools
Reference
Ag/AgCl
Connector
BNC
Operating Temp. Range
0 Degrees to 100 Degrees C
Shelf Life
12 mo
Material
Ryton PPS
Product Type
pH Electrode
Operating Temperature - Maximum
212 Degrees F
Connection Type
BNC
Operating Temperature - Minimum
32 Degrees F
Test Parameters
pH

Description

pH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Diameter 1/2 in, Length 5.85 in, Cable Length 30.48 m, Connector BNC, Amplifier PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Recommended Use Industrial, Swimming Pools, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.