Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd

  • Mfr # S271CD/BNC

  • Zoro # G4543716


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Type
pH electrode
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Ryton PPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S271CD/BNC
Zoro #
G4543716
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4 in
Length
5.85 in
Cable Length
3.05 m
Manufacturers Warranty Length
12 mo
Overall Diameter
3/4 in
Manufacturer Warranty Length
1 yr
Overall Length
5 7/8 in

Details

Type
pH electrode
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Ryton PPS
Connector
BNC
Tip Shape
Round
Reference
Ag/AgCl
pH Range
0 - 14 pH
Max. Pressure
100 psig DeRating Applies
Junction
Double
Amplifier
PHAMP-1
Shelf Life
12 mo
Recommended Use
Temperature Applications, Industrial
Item
pH Electrode
Electrolyte
High Temperature
Product Type
pH Electrode
Connection Type
BNC
Material
Ryton PPS
Operating Temperature - Minimum
32 Degrees F
Range
0-14 pH
Operating Temperature - Maximum
176 Degrees F
Test Parameters
pH

Description

pH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 3/4 in, Length 5.85 in, Cable Length 3.05 m, Connector BNC, Amplifier PHAMP-1, Max. Pressure 100 psig DeRating Applies, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Temperature Applications, Industrial, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.