pH / RP Lp Pwered 4 - 20m trnsmtter
Mfr # TX100
Zoro # G4528045
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Type
pH/ ORP Transmitter with Display
Testing Parameter
pH or ORP (REDOX)
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX100
Zoro #
G4528045
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
99.1 mm
Length
99.1 mm
Manufacturers Warranty Length
12 mo
Manufacturer Warranty Length
1 yr
Overall Length
99 1/8 mm
Overall Diameter
99 1/8 mm
Details
Type
pH/ ORP Transmitter with Display
Testing Parameter
pH or ORP (REDOX)
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
ABS
pH Range
0 - 14 pH
Recommended Use
Industrial
For Use With
Any pH or ORP Electrode
Item
pH/ORP Transmitter Simulator
Temp. Sensor
Takes a P1k Input
Product Type
pH/ORP Transmitter Simulator
Material
ABS Plastic
Range
0 - 14 pH
Connection Type
BNC
Test Parameters
ORP, pH
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Description
pH/ORP Transmitter Simulator, pH/ ORP Transmitter with Display, Testing Parameter pH or ORP (REDOX), Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material ABS, Diameter 99.1 mm, Length 99.1 mm, Temp. Sensor Takes a P1k Input, For Use With Any pH or ORP Electrode, Recommended Use Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.