pH / RP Smltr
Mfr # CAL-110
Zoro # G4590144
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Type
pH / ORP Checker
Testing Parameter
pH or ORP (REDOX)
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
ABS
Connector
BNR - Comes with BNC/BNC Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAL-110
Zoro #
G4590144
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
65.02 mm
Length
112.27 mm
Manufacturers Warranty Length
12 mo
Overall Diameter
65 mm
Manufacturer Warranty Length
1 yr
Overall Length
112 1/4 mm
Details
Type
pH / ORP Checker
Testing Parameter
pH or ORP (REDOX)
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
ABS
Connector
BNR - Comes with BNC/BNC Adapter
Recommended Use
Any application that user needs to check if electronics is working
Item
pH/ORP Checker
Product Type
pH/ORP Checker
Range
10.00 pH, 4.00 pH, 7.00 pH
Operating Temperature - Maximum
122 Degrees F
Connection Type
BNR, BNC
Operating Temperature - Minimum
32 Degrees F
Test Parameters
ORP, pH
Material
ABS Plastic
Description
pH/ORP Checker, pH / ORP Checker, Testing Parameter pH or ORP (REDOX), Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material ABS, Diameter 65.02 mm, Length 112.27 mm, Connector BNR - Comes with BNC/BNC Adapter, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.