Zoro Homepage

Pltnm Cndctvty Sensr

  • Mfr # CS200-K=1.0

  • Zoro # G3030767


product price: $205.99
/ea
Free Shipping & Returns

Key Features

For Use With
CON500 Transmitter
Type
Platinum Conductivity Sensor
Testing Parameter
Conductivity
Cable Length
0.76 m
Body Material
Epoxy/Platinum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS200-K=1.0
Zoro #
G3030767
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.76 m
Diameter
0.48 inch
Manufacturers Warranty Length
12 mo
Length
6 in
Overall Length
6 in
Manufacturer Warranty Length
1 yr
Overall Diameter
1/2 in

Details

Item
Conductivity Sensor
For Use With
CON500 Transmitter
Type
Platinum Conductivity Sensor
Testing Parameter
Conductivity
Body Material
Epoxy/Platinum
Range
0-10 uS/cm to 0 - 199 mS/cm or range of meter
Connector
Tinned Leads (TL)
Operating Temp. Range
0 Degrees to 70 Degrees C
Max. Pressure
100 psig
Measurement Range
0-10 uS/cm to 0 - 199 mS/cm or range of meter
Recommended Use
Industrial Conductivity Applications
Material
Epoxy, Platinum
Product Type
Conductivity Sensor
Operating Temperature - Maximum
158 Degrees F
Connection Type
Tinned Leads (TL)
Operating Temperature - Minimum
32 Degrees F
Test Parameters
Conductivity

Description

Conductivity Sensor, Platinum Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter, Operating Temp. Range 0 Degrees to 70 Degrees C, Body Material Epoxy/Platinum, Diameter 0.48 inch, Length 6 in, Cable Length 0.76 m, Connector Tinned Leads (TL), Max. Pressure 100 psig, For Use With CON500 Transmitter, Recommended Use Industrial Conductivity Applications, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.