Zoro Homepage

Pltnm Cndctvty Sensr

  • Mfr # CS200TC-K=1.0 TC=PT1

  • Zoro # G3030758


product price: $253.99
/ea
Free Shipping & Returns

Key Features

For Use With
CON500 Transmitter
Type
Platinum Conductivity Sensor ATC
Testing Parameter
Conductivity
Cable Length
0.76 m
Body Material
Epoxy/Platinum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS200TC-K=1.0 TC=PT1
Zoro #
G3030758
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.76 m
Manufacturers Warranty Length
12 mo
Diameter
0.48 inch
Length
6 in
Overall Length
6 in
Overall Diameter
1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Conductivity Sensor
For Use With
CON500 Transmitter
Type
Platinum Conductivity Sensor ATC
Testing Parameter
Conductivity
Body Material
Epoxy/Platinum
Range
0-10 uS/cm to 0 - 199 mS/cm or range of meter
Operating Temp. Range
0 Degrees to 70 Degrees C
Recommended Use
Industrial Conductivity Applications
Connector
Tinned Leads (TL)
Temp. Sensor
PT1
Max. Pressure
100 psig
Measurement Range
0-10 uS/cm to 0 - 199 mS/cm or range of meter
Material
Epoxy, Platinum
Product Type
Conductivity Sensor
Test Parameters
Conductivity
Connection Type
Tinned Leads (TL)
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
158 Degrees F

Description

Conductivity Sensor, Platinum Conductivity Sensor ATC, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter, Operating Temp. Range 0 Degrees to 70 Degrees C, Body Material Epoxy/Platinum, Diameter 0.48 inch, Length 6 in, Cable Length 0.76 m, Connector Tinned Leads (TL), Temp. Sensor PT1, Max. Pressure 100 psig, For Use With CON500 Transmitter, Recommended Use Industrial Conductivity Applications, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.