Shop SENSOREX

Probe, 3/4 in Dia, 126 in H

  • Mfr # S6600/10/BNC
  • Zoro # G4540566

product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Type
Inline pH Kit
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S6600/10/BNC
Zoro #
G4540566
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3.05 m
Manufacturers Warranty Length
12 mo
Manufacturer Warranty Length
1 yr
Overall Length
126 in
Overall Width
3/4 in
Overall Diameter
3/4 in
Wire Rope Length
126 in
Length
126 in

Details

Type
Inline pH Kit
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
CPVC
Connector
BNC
Tip Shape
Flat
Reference
Ag/AgCl
Item
Probe
Junction
Double
Recommended Use
Industrial, Wastewater
Electrolyte
High Temperature
Shelf Life
6 mo
Max. Pressure
80 psig
Amplifier
PHAMP-1
pH Range
0 - 14 pH
Product Type
Probe
Range
0 to 14 pH
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F
Material
HDPE, Plastic
Connection Type
BNC
Operating Temperature - Maximum
176 Degrees F
Sub-Category
Electrodes: pH
For Use With
Any Meters or Transmitters that Accept BNC Connector
Disposability
Reusable
Shell Material
HDPE, Plastic
Compatible Product Type
Any Meters or Transmitters that Accept BNC Connector

Description

Probe, Inline pH Kit, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Cable Length 3.05 m, Connector BNC, Amplifier PHAMP-1, Max. Pressure 80 psig, For Use With Any Meters or Transmitters that Accept BNC Connector, Standards Not Applicable, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Industrial, Wastewater, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.