Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reserch grd pH elctrd epxy bdy blb grd

  • Mfr # S1010CD

  • Zoro # G3031126


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Type
pH electrode
Testing Parameter
pH
Cable Length
0.76 m
Body Material
Epoxy
Range
0 - 14 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1010CD
Zoro #
G3031126
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.76 m
Manufacturers Warranty Length
12 mo
Length
169 mm
Diameter
12mm
Overall Length
169 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr

Details

Item
pH Electrode
Type
pH electrode
Testing Parameter
pH
Body Material
Epoxy
Range
0 - 14 pH
Tip Shape
Round
Amplifier
PHAMP-1
Reference
Ag/AgCl
Recommended Use
Educational, Laboratory Applications, Research
Operating Temp. Range
0 Degrees to 80 Degrees C
pH Range
0 - 14 pH
Shelf Life
12 mo
Connector
BNC
Measurement Range
0 - 14 pH
Junction
Double
Material
Epoxy
Product Type
pH Electrode
Connection Type
BNC
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
32 Degrees F
Test Parameters
pH

Description

pH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 169 mm, Cable Length 0.76 m, Connector BNC, Amplifier PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Recommended Use Educational, Laboratory Applications, Research, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.