Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP Elctrd 1/2 NPT 10ft cble BNC Rnd Blb

  • Mfr # S265CD-ORP

  • Zoro # G3030940


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Type
ORP Electrode
Testing Parameter
ORP (REDOX)
Cable Length
3.05 m
Body Material
Ryton PPS
Range
+/-2000 mV or Range of ORP Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S265CD-ORP
Zoro #
G3030940
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3.05 m
Length
5.85 in
Diameter
1/2 in
Manufacturers Warranty Length
12 mo
Overall Length
5 7/8 in
Overall Diameter
1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
ORP Electrode
Type
ORP Electrode
Testing Parameter
ORP (REDOX)
Body Material
Ryton PPS
Range
+/-2000 mV or Range of ORP Meter
Tip Shape
Round
Junction
Double
Reference
Ag/AgCl
Max. Pressure
70 psig
Recommended Use
Industrial, Swimming Pools
Measurement Range
+/-2000mV or range of ORP meter
Shelf Life
12 mo
Amplifier
PHAMP-1
Operating Temp. Range
0 Degrees to 80 Degrees C
Connector
BNC
Material
Ryton PPS
Product Type
ORP Electrode
Operating Temperature - Minimum
32 Degrees F
Test Parameters
ORP
Operating Temperature - Maximum
176 Degrees F
Connection Type
BNC

Description

ORP Electrode, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 1/2 in, Length 5.85 in, Cable Length 3.05 m, Connector BNC, Amplifier PHAMP-1, Max. Pressure 70 psig, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Recommended Use Industrial, Swimming Pools, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.