Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sbmersn pH kt 10 ft cble

  • Mfr # S8100/10/BNC

  • Zoro # G4540137


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Type
Submersion pH Kit
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 100 Degrees C
Body Material
Ryton PPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8100/10/BNC
Zoro #
G4540137
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
12 mo
Cable Length
3.05 m
Manufacturer Warranty Length
1 yr

Details

Type
Submersion pH Kit
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 100 Degrees C
Body Material
Ryton PPS
Connector
BNC
Tip Shape
Flat
Reference
Ag/AgCl
Electrolyte
High Temperature
Junction
Double
Shelf Life
6 mo
Recommended Use
Industrial, Wastewater
Item
Submersion pH Kit
Amplifier
EM800/EM801
Max. Pressure
100 psig
For Use With
EM800/EM801/EM802pH
pH Range
0 - 14 pH
Product Type
Submersion pH Kit
Material
Ryton PPS
Operating Temperature - Minimum
32 Degrees F
Range
0 - 14 pH
Operating Temperature - Maximum
212 Degrees F
Test Parameters
pH
Connection Type
BNC

Description

Submersion pH Kit, Submersion pH Kit, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Cable Length 3.05 m, Connector BNC, Amplifier EM800/EM801, Max. Pressure 100 psig, For Use With EM800/EM801/EM802pH, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Industrial, Wastewater, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.