Sensor, 1 1/8 in Dia, 2 7/8 in H, SS
- Mfr # CS675HTTC-P1K/K=1.0
- Zoro # G8353563
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
For Use With
Loop Powered Transmitters with Tinned Lead Connections
Cable Length
0.15 m
Sub-Category
Conductivity Sensor
Application
Conductivity in Boiler Application
Features
High Temp Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS675HTTC-P1K/K=1.0
- Zoro #
- G8353563
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor
- For Use With
- Loop Powered Transmitters with Tinned Lead Connections
- Sub-Category
- Conductivity Sensor
- Application
- Conductivity in Boiler Application
- Features
- High Temp Design
- Product Type
- Sensor
- Test Parameters
- Conductivity
- Tip Shape
- Flat
- Range
- Cell Constant K = 1.0
- Connection Type
- Tinned Leads (TL)
- Disposability
- Reusable
- Body Material
- Stainless Steel
- Material
- Stainless Steel
- Shelf Life
- 1 yr
- Shell Material
- Stainless Steel
- Compatible Product Type
- Loop Powered Transmitters with Tinned Lead Connections
- Traction Material
- Stainless Steel
Dimensions
- Cable Length
- 0.15 m
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Overall Diameter
- 1 1/8 in
- Overall Width
- 1 in
- Overall Length
- 2 7/8 in
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Sensor, Tip Shape Flat, Body Material Stainless Steel, Cable Length 0.15 m, Amplifier Not Applicable, For Use With Loop Powered Transmitters with Tinned Lead Connections, Standards Not Applicable, Shelf Life 1 yr, Junction Not Applicable, Electrolyte Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.