Shop SENSOREX

Sensor, 3/4 in Dia, 2 7/8 in H, SS

  • Mfr # CS675TC-K=1.0 TC=PT1
  • Zoro # G3030706

product price: 
$
510.99
/ea
Free Shipping & Returns

Key Features

For Use With
Loop Powered Transmitters with Tinned Lead Connections
Type
Stainless Steel Conductivity Sensor
Testing Parameter
Conductivity
Cable Length
0.15 m
Body Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS675TC-K=1.0 TC=PT1
Zoro #
G3030706
UPC #
-
Country of Origin
United States
Item
Sensor
For Use With
Loop Powered Transmitters with Tinned Lead Connections
Type
Stainless Steel Conductivity Sensor
Testing Parameter
Conductivity
Body Material
Stainless Steel
Range
0 to 10 uS/cm to 0 to 199 mS/cm or Range of Meter
Tip Shape
Round
Connector
Tinned Leads (TL)
Temp. Sensor
PT1
Recommended Use
Industrial Conductivity Applications
Operating Temp. Range
0 Degrees to 100 Degrees C
Max. Pressure
250 psig
Measurement Range
0-10 uS/cm to 0 - 199 mS/cm or range of meter
Material
Stainless Steel
Product Type
Sensor
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
212 Degrees F
Connection Type
Tinned Leads (TL)
Test Parameters
Conductivity
Disposability
Reusable
Shelf Life
1 yr
Sub-Category
Torodal Conductivity Sensor
Shell Material
Stainless Steel
Compatible Product Type
Loop Powered Transmitters with Tinned Lead Connections
Traction Material
Stainless Steel

Dimensions

Cable Length
0.15 m
Diameter
3/4 in
Manufacturers Warranty Length
12 mo
Length
2 7/8 in
Overall Length
2 7/8 in
Overall Diameter
3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Wire Rope Length
2 7/8 in

Description

Sensor, Stainless Steel Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter, Tip Shape Round, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Stainless Steel, Diameter 3/4 in, Length 2.85 in, Cable Length 0.15 m, Connector Tinned Leads (TL), Amplifier Not Applicable, Temp. Sensor PT1, Max. Pressure 250 psig, For Use With Loop Powered Transmitters with Tinned Lead Connections, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.