Trdl Cndctvty Sensr TC = P1K 20 ft. Cble

  • Mfr # TCS3020/P1K/20/TL

  • Zoro # G7889576


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Type
Toroidal Conductivity Sensor
Testing Parameter
Conductivity
Cable Length
6.1 m
Body Material
Noryl
Range
0 - 2,000,000 uS/cm or range of meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCS3020/P1K/20/TL
Zoro #
G7889576
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.1 m
Manufacturers Warranty Length
12 mo
Manufacturer Warranty Length
1 yr

Details

Item
Toroidal Conductivity Sensor
Type
Toroidal Conductivity Sensor
Testing Parameter
Conductivity
Body Material
Noryl
Range
0 - 2,000,000 uS/cm or range of meter
Tip Shape
Round
Max. Pressure
150 psig
Measurement Range
0 - 2,000,000 uS/cm or range of meter
Recommended Use
Boiler Applications, Conductivity Measurements
Temp. Sensor
P1K
Operating Temp. Range
0 Degrees to 105 Degrees C
Connector
Tinned Leads (TL)
Material
Noryl
Product Type
Toroidal Conductivity Sensor
Special Features
3/4" MNPT Threads, 20-30 Windings
Test Parameters
Conductivity
Operating Temperature - Maximum
221 Degrees F
Connection Type
Tinned Leads (TL)
Operating Temperature - Minimum
32 Degrees F

Description

Toroidal Conductivity Sensor, Toroidal Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0 - 2,000,000 uS/cm or range of meter, Tip Shape Round, Operating Temp. Range 0 Degrees to 105 Degrees C, Body Material Noryl, Cable Length 6.1 m, Connector Tinned Leads (TL), Temp. Sensor P1K, Max. Pressure 150 psig, Recommended Use Boiler Applications, Conductivity Measurements, Special Features 3/4 In. MNPT Threads, 20-30 Windings, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.