Zoro Homepage

Wterprf Pre-mplfer fr se wth S8000 Seres

  • Mfr # EM800

  • Zoro # G4610286


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Pre Amplifier
Testing Parameter
pH or ORP (REDOX)
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Ryton PPS
Connector
8 Pin DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM800
Zoro #
G4610286
UPC #
-
Country of Origin
United States

Dimensions

Diameter
36.83 mm
Length
100.58 mm
Manufacturers Warranty Length
12 mo
Manufacturer Warranty Length
1 yr
Overall Length
4 in
Overall Width
1 1/4 in

Details

Type
Pre Amplifier
Testing Parameter
pH or ORP (REDOX)
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Ryton PPS
Connector
8 Pin DIN
Shelf Life
12 mo
For Use With
S8000 Platform
Item
Pre Amplifier
Recommended Use
Dirty applications, Industrial, Wastewater
Product Type
Pre Amplifier
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
32 Degrees F
Test Parameters
ORP, pH

Description

Pre Amplifier, Pre Amplifier, Testing Parameter pH or ORP (REDOX), Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 36.83 mm, Length 100.58 mm, Cable Length Not Applicable, Connector 8 Pin DIN, For Use With S8000 Platform, Standards Not Applicable, Shelf Life 12 mo, Recommended Use Dirty applications, Industrial, Wastewater, Includes Not Applicable, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.